Shop Limited Time Deals
Main product image of DL379B, G2 Phoenix Pro Dual Display HVAC Clamp Meter
Magnifying glass
Hover image to zoom

DL379B, G2 Phoenix Pro Dual Display HVAC Clamp Meter

SKU:
DL379B
Rating:
(3)
Q&A:
(0)
DL379B, G2 Phoenix Pro Dual Display HVAC Clamp Meter
Magnifying glass
Hover image to zoom
DL379B has been discontinued
Discontinued November 30, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
True RMS Everyday Professional Clamp Meter
SKU:EPC-UEI
(0)
Order by today, receive 26 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
750v

Description

–
The DL379B is fully featured HVAC/R meter with temperature, worklight, a detachable clamp head, safety lock for the input jacks, and a new EasyView Display making readings clear in bright sunlight as well as dark work environments.

Features:
  • Dual Display
  • Detachable Clamp Head
  • Input Jack Lock
  • Worklight
  • Low Battery Display Lock
  • EasyView High Contrast Backlight Display
  • Magnetic Mount
  • User Temperature Calibration
  • Test Lead Storage
  • Test Lead Holder on Clamp Head
  • Auto Off
  • Compatible with Common Industry Accessory Heads
  • Three Year Limited Warranty

Includes:
ATL59, AAC3, ATT29, 2(AA) Bat.,
Zippered Carrying Case

Specs

–
Product Type:

Clamp Meter

Voltage:

750v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product for the price

I fixed my Hvac control board using this test equipment.
Henry
Sacramento
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price, Reliable Readings

My company only uses UEi products for measuring electriciy, gas pressures, and combustion. Purchasing through Supplyhouse.com is fast and at great prices. We will continue to purchase all of our equipment through Supplyhouse.com!!
Mike G
Wilmington, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best For Less

We have over two dozen HVAC service technicians in our company and these meters are the "gold standard" by which all others are measured. We work in an area with very harsh weather conditions and these meters stand up to the abuse.
Purchasing Manager
Great White North - Vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?