Apply to be a TradeMaster!
Main product image of DL379, 400A AC/DC Clamp Multimeter with Pipe Clamp (750V)
Magnifying glass
Hover image to zoom

DL379, 400A AC/DC Clamp Multimeter with Pipe Clamp (750V)

SKU:
DL379COMBO
Rating:
(1)
Q&A:
(0)
DL379, 400A AC/DC Clamp Multimeter with Pipe Clamp (750V)
Magnifying glass
Hover image to zoom
DL379COMBO has been discontinued
Discontinued December 11, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
Everyday Professional Clamp Meter with ATTPC4 Pipe Clamp, EPCCOMBO
SKU:EPCCOMBO
(0)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
750v

Description

The G2 PHOENIX PRO adds both safety and time efficiency features providing a new level of value and peace of mind. Equally equipped as the G2 PHOENIX PRIME, the PRO adds temperature, worklight, a detachable clamp head, safety lock for the input jacks, and a cool new EasyView Display making readings clear in bright sunlight as well as dark work environments. Compare it to any meter in its class and see how the PRO stands alone!

Function:
  • 4000uF Capacitance
  • 2000uA AC/DC
  • Non-Contact voltage 24-600V AC
  • 750V AC/ 1000V DC
  • 400A AC
  • MIN/MAX
  • -22° - 752°F Temperature (K Type)
  • 40M Resistance/Continuity
  • Diode

Features:
  • Data hold
  • Dual display
  • Detachable clamp head
  • Input jack lock
  • Worklight
  • Low battery display lock
  • EasyView high contrast backlight display
  • Magnetic mount
  • User temperature calibration
  • Test lead storage
  • Test lead holder on clamp head
  • Auto off
  • Compatible with common industry accessories heads
  • 3 Year limited warranty

Specs

Product Type:

Clamp Meter

Amperage:

400

Voltage:

750v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great clamp multi meter

Product came with everything as indicated right out of the box I'll put it to to use on the lot of service calls and it has been very handy and very efficient for everything I need to do it's a great entry level unit from there is one that has the more digital functions with this wind is just fine. product came with everything as indicated right out of the box I'll put it to to use a lot of service calls and it is been very handy and very efficient for everything I need to do it's a great entry-level unit there is one that has more digital functions with this wind is just fine
Alphasonik
St. Louis, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?