Trade Professional? Apply to become a TradeMaster!
Description
The DL389 is fully featured True-RMS HVAC/R meter with temperature, worklight, a detachable clamp head, safety lock for the input jacks, and an EasyView Display™ making readings clear in bright sunlight as well as dark work environments.

Features:
  • 3-3/4 digit, count 4000 count LCD display
  • Auto-ranging measurement with manual ranging capability
  • MIN/MAX (Peak Hold) (all ranges except Frequency)
  • Frequency/Duty Cycle/Data Hold
  • Auto power off
  • Dual display
  • Built-in test lead storage
  • EasyVue Backlit display & Worklight (DL379 & DL389)
  • Detachable current probe with optional current hook adapter for tight spaces (DL379 & DL389)
  • Temperature (DL379 & DL389)
  • Magnetic mount (DL379 & DL389)
  • TRMS Measurement (DL389 only)
Read more
Manuals (2)
Specs
Product Type:
Clamp Meter
Voltage:
750v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.