Apply to be a TradeMaster!
Main product image of DL429, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet
Magnifying glass
Hover image to zoom

DL429, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet

SKU:
DL429
Rating:
(0)
Q&A:
(1)
DL429, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet
Magnifying glass
Hover image to zoom
DL429 has been discontinued
Discontinued March 20, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
TRMS Clamp Meter w/ Motor Testing
SKU:DL599
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
UEi DL429 Advanced TRMS HVAC Clamp Meter with Wireless connection is a new advanced True RMS HVAC clamp meter that measures AC/DC Voltage and AC Amperage, along with many other parameters, that can wirelessly transmit data to a smartphone or tablet device. The UEi DL429 features a dual display design, built-in worklight, a magnetic mount and is rugged enough to withstand a 6 foot drop.

Features:
  • Direct function button access
  • Dual display
  • Differential temperature
  • LRA Inrush measurement
  • Min / Max / Hold
  • Backlit display
  • Worklight
  • Magnetic mount
  • Wireless to App
  • iOS and Android compatible
  • Input jack lockout
  • Low battery lockout
  • Visible high-voltage alert
  • 6' drop durability
  • 2 Year limited warranty

Specs

–
Product Type:

Clamp Meter

Options:

Wireless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i was wondering with the meter using buttons and not a twist knob style like the dl389. what is the durability of the buttons?

Asked by mack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The buttons actually allow less opportunity for dirt to get in or a wear down of the dial after several years of use. So far our feedback on the button version meter has been very good. Going forward higher end models will be incorporating this style instead. The DL429 has a two year warranty.

Was this review helpful to you?