Pros, Join Our TradeMaster Program!
Description
The True RMS single display clamp-on meters: The new clamp meter line offers two True RMS single display meters. The DL469, a 400A AC clamp meter equipped with essential functionality and the DL479 with 600A AC, adding HVAC/R functions temperature, capacitance and frequency.

Designed to the latest safety standards: Designed to 3rd edition safety standards and ETL listed for US and Canada, the DL479 is rated for CATIV 600V and CATIII 1000V protection.

Smart and rugged design: Featuring a good balance between the way it feels in your hand and the way it survives the job. These clamp meters are equipped with the essential functionality for professionals and is backed by a two-year limited warranty.

Features:
  • True RMS
  • 600A AC
  • 750V AC/600V DC
  • Resistance 60M
  • Capacitance 2000µF
  • Temperature 14 to 752F (-10 to 400C)
  • DC microamps 2000uA
  • Frequency/Duty cycle
  • Diode test
  • Non-contact voltage detection
  • Audible continuity
  • 2-Year limited warranty
Includes:
  • Test leads, w/alligator clips CATIV 600V/CATIII 1000V
  • Thermocouple temperature probe
  • Zippered pouch
  • Batteries 2 (AAA)
  • Manual
Read more
Specs
Product Type:
Clamp Meter
Voltage:
750v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.