Apply to be a TradeMaster!
Main product image of True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance Combo
Magnifying glass
Hover image to zoom

True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance Combo

SKU:
DL579COMBO
Rating:
(3)
Q&A:
(0)
True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance Combo
Magnifying glass
Hover image to zoom
DL579COMBO has been discontinued
Discontinued March 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Everyday Professional Clamp Meter with ATTPC4 Pipe Clamp, EPCCOMBO
SKU:EPCCOMBO
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
750v
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
True-RMS Dual Display 600A HVAC/R Clamp Meter w/ Temperature & Capacitance Combo measures capacitance, voltage, circuit continuity, resistance, temperature via K-Type thermocouples and diode malfunctions.

Features:
  • Check system boards and live wires
  • TRMS
  • Dual Display
  • Backlight
  • Min/Max/Hold
  • Test Lead Storage
  • High-voltage alert
  • Easy access battery cover latches
  • Raised molding
  • Auto and manual ranging
  • Auto Off
  • Low battery indicator
  • 1-Year limited warranty

Specifications:
  • Display count: 6000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 750VAC
  • DC Volts: 1000VDC
  • AC current (amps): 600A AC
  • DC current (amps): 600A DC
  • Resistance (Ohms): 60MOhms
  • Temperature: -328° to 2462°F
  • Capacitance (Farads): 6000µF
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Test Leads (ATL55)
  • Alligator Clips (AAC3)
  • 2 Temperature Probes (ATT29)
  • Zippered Pouch
  • 2 Batteries (AAA)
  • Pipe Clamp Probe (ATTPC4)
  • Manual

Specs

–
Product Type:

Clamp Meter

Voltage:

750v

Battery Type:

AAA

Batteries Included:

2

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 3 reviews
50% would recommend this product
3
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

False advertisement

I bought this meter specifically because I needed a meter that was able to sense DC amperage. If you look at the description in the specifications it lists both AC AND DC as 600 amps. Not true! When you see the dial it only shows 2000 milliamps DC. That is all it is able to read. 2 amps DC. And SupplyHouse wouldn't take it back because I didn't have the original box.
Salvador
Houston, TX
1 years ago
Was this review helpful to you?

Great meter. Lots of options for a great price

This item is great for the price. Does just about everything a Fluke can do at a much lower cost.
Kre-dog
New York, NY
2 years ago
Was this review helpful to you?

I returned it

I returned this item due to the fact it does not come with a magnet or magnetic strap
Eddie
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?