Apply to be a TradeMaster!
Main product image of True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature
Magnifying glass
Hover image to zoom

True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature

SKU:
DL589
Rating:
(2)
Q&A:
(0)
True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature
Magnifying glass
Hover image to zoom
DL589 has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
True-RMS Dual Display 200A High Accuracy Clamp Meter
SKU:HAC
(0)
Order by today, receive 15 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature measures capacitance, voltage, microamps, circuit continuity, resistance, and temperature via K-Type thermocouples.

Features:
  • Circuits in molex plugs, and diode malfunctions
  • Flame sensing
  • Check system boards and live wires
  • TRMS
  • Backlit Dual Display and Worklight
  • Min/Max/Avg/Hold
  • Peak Hold
  • Auto Volts & Amp selection
  • Built-in Magnet w/ hanging strap
  • Test Lead Storage
  • Visible high-voltage alert
  • Easy access battery cover latches
  • Overmolded grip
  • Auto and Manual ranging
  • Input Jack Lock
  • Auto calibration
  • Auto Power Off
  • Low Battery Indicator
  • 2-Year limited warranty

Specifications:
  • Display count: 6000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 750VAC
  • DC Volts: 1000VDC
  • AC current (amps): 600A AC
  • DC current (amps): 600A DC
  • Resistance (Ohms): 60MOhms
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Silicone Test Leads (ATL58)
  • Back Probes (APB3)
  • Alligator Clips (AAC3)
  • 2 Temperature Probes (ATT29)
  • Zippered Pouch
  • 4 Batteries (AAA)
  • Manual

Specs

–
Product Type:

Clamp Meter

Battery Type:

AAA

Batteries Included:

4

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Works as it should. Would buy again.
Purchasing
Hammondsport
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have owned several UEI products and have enjoyed them.

I am a RV Technician and use it daily. Does everything I am looking for.
Dan
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?