Apply to be a TradeMaster!
Main product image of EM151, Single Input Electronic Manometer
Magnifying glass
Hover image to zoom

EM151, Single Input Electronic Manometer

SKU:
EM151
Rating:
(1)
Q&A:
(0)
EM151, Single Input Electronic Manometer
Magnifying glass
Hover image to zoom
EM151 has been discontinued
Discontinued October 20, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
Easy-to-Use Differential Manometer for Draft, Gas Supply, Manifold, or Burner Pressures
SKU:EM700
(1)
Order by today, receive 29 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The EM151 and EM201B provide a simple, time-saving alternative to U-tube pressure measurements. Use the UEi EM151 & EM201B to measure gas supply and draft pressures in residential or light commercial properties. The EM201B differential mode provides a convenient method to measure pressure drops.

EM151 is a single input that measures positive and negative pressure to 20” water gauge in 3 Scale: InWG, mBar and PSI

Features:
  • Single input to measure pressure to ±20 In-WG
  • Measures in: In-WG, mBar and PSI
  • Ruggedized, including rubber boot with integral magnet
  • Simple two-button operation
  • Auto power-off after 20 minutes
  • 3 year limited warranty

Specs

Product Type:

Pressure Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Manometer

Good for checking inches of water column on induced draft blowers.
skikansas66617
Topeka, KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?