Apply to be a TradeMaster!
Main product image of HVAC Clamp Meter Kit w/ ATTPC4, EPC, INF165C and AC550 Backpack
Magnifying glass
Hover image to zoom

HVAC Clamp Meter Kit w/ ATTPC4, EPC, INF165C and AC550 Backpack

SKU:
HVACKIT
Rating:
(1)
Q&A:
(0)
HVAC Clamp Meter Kit w/ ATTPC4, EPC, INF165C and AC550 Backpack
Magnifying glass
Hover image to zoom
$341.24 each
In Stock
In Stock
Get 1 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750v

Description

–

The UEi HVACKIT combines the most commonly used test instruments in a convenient foam lined carrying case, protecting the instruments while keeping them readily available for testing needs. includes EPC Everyday Professional Clamp meter, INF165C infrared thermometer, ATTPC4 compact K-Type pipe clamp, and AC550 tool backpack.


The EPC is safety rated for 400A at CAT IV 600V / CAT III 1000V. It features AC/DC Volts, LRA Inrush, temperature, capacitance, duty cycle, AC amps, DC microamps, frequency via leads, non-contact voltage, resistance, continuity, and diode testing.


The ATTPC4 is a wired K-Type pipe clamp with a thermally isolated probe to protect readings from ambient temperatures. Its tough and compact design allows you to make secure connections in workspaces with tight clearances.


The INF165C infrared thermometer features a unique circular laser pattern with a 12:1 distance-to-spot ratio. It also covers the HVAC essential temperature range for reliable remote testing with selectable emissivity and a maximum value capture.


HVACKIT is backed by a 1-Year limited warranty.


Applications:

  • Motor or line current
  • Control voltage or system board voltage checks
  • Circuit continuity or specified resistance
  • Motor run or start faults
  • Ambient or surface temperatures
  • Flame safe guard
  • Variable speed drives & supply power


Includes:

  • DL579 600A True-RMS Dual Display HVAC/R Clamp Meter w/ Temperature & Capacitance
  • INF165C 12:1 Infrared Thermometer
  • ATTPC4 Pipe Clamp Adapter
  • AC73 Carrying Case

Specs

–
Product Type:

Clamp Meter

Kit

Voltage:

750v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4 Replacement Parts

K-Type Pipe Clamp Probe w/ 4.4' Cable (Grip Style)
SKU: ATTPC4
UEi Test Instruments
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

He loved his present!

I bought this for my son who installs HVAC systems as a Christmas present. He immediately opened it and started to try it out. It fulfilled his expectations - and he has some new "toys" to use at work and around the house. The bag the tools come in was well designed and very portable.
mom
Southborough MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy