Apply to be a TradeMaster!
Main product image of INF195C, 12:1 Infrared Thermometer with K-Type Input
Magnifying glass
Hover image to zoom

INF195C, 12:1 Infrared Thermometer with K-Type Input

SKU:
INF195C
Rating:
(1)
Q&A:
(0)
INF195C, 12:1 Infrared Thermometer with K-Type Input
Magnifying glass
Hover image to zoom
$136.45 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The INF195C is perfect for frequent use in advanced or specialty application environments, where wide temperature ranges and superior optics are essential for use on targets at greater distances. This full-featured IR Thermometer is the most comprehensive and best-valued Infrared Thermometer on the market.

The INF195C’s increased features offer advanced trend analysis for professionals that require a greater quality of infrared optics, extended measurement and the versatility of a K-Type surface or contact probe and three level emissivity to simplify operation.

Features:
  • -76- 1022F (-60-550C)
  • Circular laser targeting
  • 12:1 Distance to Spot Ratio
  • MIN/MAX/Differential, Average
  • 3 emissivity levels: (0.30, 0.70, 0.95)
  • Hi/low Alarm (User adjustable)
  • K-Type thermocouple input
  • Carrying Case

Specs

–
Product Type:

Infrared Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well!

I use this to check air temp at the vent. Works like a champ.
jackie_gt
Dallas, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy