Shop Resideo Sale
Main product image of Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom

Folding Digital Pocket Thermometer

SKU:
PDT655
Rating:
(1)
Q&A:
(0)
Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom
$33.37 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
PDT655, Folding Digital Pocket Thermometer

Features:
  • Back-fold temperature probe
  • Reads open or closed
  • Min/Max
  • Back light
  • Large easy-to-read display
  • °F or °C
  • Temperature: -58° to 572°F (-50° to 300°C)
  • Auto power off
  • Built-in magnet
  • Low battery indication
  • CE Conformity
  • Differential Temperature: Yes
  • (1) Battery (CR2032) included
  • 1-Year limited warranty

Specs

–
Product Type:

Digital Pocket Thermometer

Batteries Included:

1

Warranty:

1 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It seems like I was sent a use thermometer

I like UEI products. I also like Supply House, but it seems as though they may have sent me a used thermometer that was returned. It works, but I prefer new products unless it was otherwise stated that it is used. The package was scratched up, there was no manual in the package, and the battery was already inserted with the disconnect strip removed. I will be returning this.
Dr. Solo
Mississippi
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy