Apply to be a TradeMaster!
Main product image of RLD10, Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

RLD10, Refrigerant Leak Detector

SKU:
RLD10
Rating:
(0)
Q&A:
(0)
RLD10, Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
RLD10 has been discontinued
Discontinued April 3, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
RLD15B, Refrigerant Leak Detector with Solid Electrolyte Sensor
SKU:RLD15B
(0)
Order by today, receive 3 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
The RLD10 makes pinpointing leaks as easy as one, two! Detect leaking refrigerant using the high sensitivity mode then switch to the low sensitivity mode to pinpoint its source. If background noise makes the audible tic hard to hear, you can count on the color scaled LED indicators.

Features:
  • Auto zeros when turned on
  • LED panel indicates refrigerant leak concentration
  • Two position sensitivity selector
  • Audible tick rate
  • Long Gooseneck probe
  • One-hand operation
  • Automatically detects all existing refrigerant and blends
  • Senses HFC, CFC and HCFC refrigerants and blends: Yes
  • Detection Sensitivity: .05 oz/year
  • Protective boot or overmolding: Yes
  • Gooseneck: 17 inch
  • Digital numeric leak indicator: Yes
  • Audible and visual alerts: Yes
  • Warranty: 2-Year limited

Specs

–
Product Type:

Leak Detector

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need