Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
UEi Test Instruments
Specialty Testers
Test and Check Professional Kit
Brand:
UEi Test Instruments
SKU:
TACK30
Rating:
(0)
Q&A:
(0)
Hover image to zoom
TACK30 has been discontinued
Discontinued January 2, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
Test and Check Professional Kit
Brand:
UEi Test Instruments
SKU:
520KIT
(0)
Order by
today
, receive 1 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Includes:
DL479 TRMS HVAC/R Clamp Meter
600A AC / 750V AC, 600V DC
Resistance 60M
Capacitance 2000
Temperature -13 to 752F (-25 to 400C)
DC micro amps 2000
CD100A Combustible Leak Detector
Senses leading combustible, noncombustible and toxic gases
Minimum detection 50 ppm methane
EM201B High Ressolution Dual Input Manometer
Range of -60 to +60 in H2O
Differential pressure
PDT550 Digital NSF Waterproof Thermometer
Temperature range: -58° to 572°F (-50° to 300°C)
ATTPC3 Pipe Clamp Adapter
ATT70 K-type to Input Jack Adapter
AC73 Carrying Case
Shoulder strap and pockets for documents and accessories.
Hide Description
Specs
–
Product Type:
Test Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video