Apply to be a TradeMaster!
Main product image of Smart Wireless Refrigeration Scale (220 lb Capacity)
Magnifying glass
Hover image to zoom

Smart Wireless Refrigeration Scale (220 lb Capacity)

SKU:
WRS220
Rating:
(0)
Q&A:
(0)
Smart Wireless Refrigeration Scale (220 lb Capacity)
Magnifying glass
Hover image to zoom
$275.78 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The UEi WRS220 is a 220 lb. capacity smart refrigerant scale in a durable, lightweight, and compact frame topped with a heavy duty non-slip mat. This scale is shielded from the elements with its IP55 rating and is capable of accurate readings on uneven terrain with offcenter loads - making it perfect for even the most challenging jobsite.

The newly upgraded WRS220 now features a large backlit display and long-life rechargeable battery in addition to its already high accuracy and resolution. You can also wirelessly view live readings on your compatible iOS or Android device using the free UEi Scale App, which enables you to set a programmable alarm, change units, and log data. 


WRS220 is backed by a 1-Year limited warranty.

Features:

  •  See Reading On Backlit Display or Use Free App
  •  Accurate Measurements On Unlevel Ground
  •  High Repeatability Even With Uncentered Load
  •  WRS220 Capacity 220 pounds
  •  High accuracy, resolution and repeatability
  •  Wireless range: 65 ft (20m)
  •  Programmable alarm
  •  Selectable units: English or Metric
  •  Large size scale platform
  •  Lightweight, compact and durable frame
  •  Overload protection: Min 150% max load
  •  No-slip platform surface
  •  Rechargeable battery
  •  1-Year limited warranty

Specs

–
Wireless Range:

65 ft

Battery Type:

Rechargeable

Product Type:

Scale

Capacity (lbs):

220 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy