Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Capacity (lbs)
–

110 lbs (1)
220 lbs (1)

Review Score
–

(1)

Price Range
–

$200 to $300 (2)
$300 to $400 (1)

Wireless Refrigeration Scales

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Smart Wireless Refrigeration Scale (110 lb Capacity)
$233.34 each
In Stock
Get 60 by Mon, Nov 30 - Tue, Dec 1
In Stock
Get 60 by Mon, Nov 30 - Tue, Dec 1
Compare
Product Image of Smart Wireless Refrigeration Scale (220 lb Capacity)
$275.78 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Smart Wireless High Capacity Refrigeration Scale (330 lb Capacity)
$389.97 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Wireless Refrigeration Scales

Wireless Refrigeration Scales are refrigerant weighing tools that send live weight readings to a remote display or a phone app, so a technician can watch the charge from the manifold instead of crouching at the cylinder. The Fieldpiece SR47 has a maximum load of 252 lbs and a wireless range of 1000 feet line of sight to its remote. UEi models such as the WRS110 and WRS220 report to the free UEi Scale App on compatible iOS and Android devices. Capacity, resolution, and ingress protection all vary by model, and each one affects how well a scale handles real jobsite conditions. Browse the main scale types, the specs worth comparing, and the questions techs ask most before choosing one for the truck. A scale that reads clearly from the working position and holds its readings through a long charge or recovery saves repeat trips and callbacks.

Subcategories

  • 110 lb Capacity Scales: The UEi WRS110 is a 110 lb capacity smart refrigerant scale with a weight resolution of 0.1 oz. Service techs working smaller systems use this class for charging and recovery. It carries an IP55 rating and shows live readings in the free UEi Scale App on compatible iOS and Android devices.
  • 220 lb Capacity Scales: The UEi WRS220 is a 220 lb capacity smart refrigerant scale with a weight resolution of 0.2 oz. Techs who handle larger cylinders or heavier charging and recovery jobs look at this class. Overload protection is listed at a minimum of 150% of maximum load, and readings display through a compatible smart device.
  • Remote Display Scales: The Fieldpiece SR47 is a wireless refrigerant scale with a 13 inch platform and a maximum load of 252 lbs. A wireless remote stores in the scale, and the listed range is 1000 feet line of sight. Techs who prefer a dedicated readout over a phone use this style on charging and recovery work. The SR47 is also listed as A2L compatible.

Buying Guide

Start with capacity and resolution, because those two numbers set what the scale can weigh and how finely it reads. The UEi WRS110 has a 110 lb capacity with 0.1 oz resolution, and the WRS220 has a 220 lb capacity with 0.2 oz resolution. The Fieldpiece SR47 carries a maximum load of 252 lbs. Match the capacity to the heaviest cylinder on the typical job, then confirm the resolution is fine enough for the charge tolerance on the equipment being serviced.

Next, decide how readings reach the technician, since Wireless Refrigeration Scales split between phone apps and dedicated remotes. The UEi scales require a compatible smart device and use the free UEi Scale App. The SR47 includes a wireless remote that stores in the scale and also works with the Fieldpiece Job Link System App. A dedicated remote keeps the readout independent of a phone, while an app scale puts the reading on a device already in the tech's pocket.

Check durability and power too. The WRS110 and WRS220 both carry an IP55 rating and use a rechargeable battery. The SR47 lists IP54 for the platform and IP64 for the remote, with 6 AA batteries in the platform and a 9V battery in the remote. Finally, confirm refrigerant compatibility. The SR47 is listed as A2L compatible, so check the same detail for any other model before using it on A2L equipment.

Frequently Asked Questions

How accurate are wireless refrigeration scales?

Accuracy depends on the model. The Fieldpiece SR47 lists plus or minus 0.03% of reading plus 0.25 oz from 0 to 66 lbs, and plus or minus 0.05% of reading plus 0.25 oz from 66 to 252 lbs. UEi lists a weight resolution of 0.1 oz for the WRS110 and 0.2 oz for the WRS220, so compare published figures instead of assuming all wireless refrigeration scales perform alike.

How far will a wireless refrigeration scale transmit?

Wireless range depends on the model. The Fieldpiece SR47 lists 1000 feet line of sight. Check the manufacturer's specifications for the range of any other wireless refrigeration scale before relying on it at distance.

Are wireless refrigeration scales compatible with A2L refrigerants?

Compatibility is model specific. The Fieldpiece SR47 is listed as A2L compatible. Check the manufacturer's documentation for any other wireless refrigeration scale before using it with A2L refrigerants.

Does a wireless refrigeration scale need a phone?

It depends on the model. The UEi WRS110 and WRS220 require a compatible smart device and show readings in the free UEi Scale App. The Fieldpiece SR47 includes a wireless remote, so basic readings show on the remote, and the scale also works with the Job Link System App.

What do the IP ratings on wireless refrigeration scales mean?

Ingress protection ratings describe resistance to dust and water. UEi lists the WRS110 and WRS220 at IP55, and Fieldpiece lists the SR47 platform at IP54 and the remote at IP64. Compare those ratings when a wireless refrigeration scale will see outdoor or wet jobsites.

Didn't find what you're looking for? 
Let us know
.