Apply to be a TradeMaster!
Main product image of Astrospec 3000 Anti-Fog & Scratch-Resistant Safety Glasses, Polycarbonate, Clear Lenses, Full-Framed, Black Frame
Magnifying glass
Hover image to zoom

Astrospec 3000 Anti-Fog & Scratch-Resistant Safety Glasses, Polycarbonate, Clear Lenses, Full-Framed, Black Frame

Brand:
UVEX
SKU:
S1359C
Rating:
(0)
Q&A:
(0)
Astrospec 3000 Anti-Fog & Scratch-Resistant Safety Glasses, Polycarbonate, Clear Lenses, Full-Framed, Black Frame
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 656 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear, Black
Product Highlight: Material
Polycarbonate

Description

–

This is a Astrospec 3000 Anti-Fog & Scratch-Resistant Safety Glasses, Polycarbonate, Clear Lenses, Full-Framed, Black Frame manufactured by Uvex.

  • Frame Design: Wrap Around
  • Frame Style: Full-Framed
  • Glasses Style: Clear
  • Lens Coating: Anti-Fog; Scratch-Resistant
  • Series: Astrospec 3000
  • Snap-Fit Lens Replacement Style
  • Standards: ANSI Z87.1+

Specs

–
Adjustability:

Adjustable

Product Type:

Safety Glasses

Color:

Clear

Black

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy