Apply to be a TradeMaster!
Main product image of Tirade Anti-Fog Safety Glasses, Frameless, Black Frame
Magnifying glass
Hover image to zoom

Tirade Anti-Fog Safety Glasses, Frameless, Black Frame

Brand:
UVEX
SKU:
S4044
Rating:
(0)
Q&A:
(0)
Tirade Anti-Fog Safety Glasses, Frameless, Black Frame
Magnifying glass
Hover image to zoom
$20.46 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Clear, Black

Description

–

This is a Tirade Anti-Fog Safety Glasses, Frameless, Black Frame manufactured by Uvex.

  • Frame Design: Wrap Around
  • Frame Style: Frameless
  • Glasses Style: Indoor/Outdoor
  • Lens Coating: Anti-Fog
  • Series: Tirade
  • Wraparound Style
  • Standards: ANSI Z87.1+

Specs

–
Product Type:

Safety Glasses

Material:

Polycarbonate

Adjustability:

Non-Adjustable

Color:

Clear

Black

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy