Apply to be a TradeMaster!
Main product image of 8" Medium Duty Cutting Attachment w/ 90-Degree Head Angle, 2" Cutting Capacity, CA550
Magnifying glass
Hover image to zoom

8" Medium Duty Cutting Attachment w/ 90-Degree Head Angle, 2" Cutting Capacity, CA550

Brand:
Uniweld
SKU:
CA550
Rating:
(0)
Q&A:
(0)
8" Medium Duty Cutting Attachment w/ 90-Degree Head Angle, 2" Cutting Capacity, CA550
Magnifying glass
Hover image to zoom
$154.10 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This V-style cutting attachment is designed so that the oxygen and fuel gas mix in the bottom tube and flow to the tip along with the cutting oxygen flowing to the tip in the top tube.


Specifications:

  • Type: Medium Duty
  • Length: 8"
  • Weight: 15 oz.
  • Head Angle: 90 degree
  • Cutting Capacity: 2"

Specs

–
Product Type:

Cutting Attachment

Cutting Capacity:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy