Shop Resideo Sale
Main product image of Centurion Oxyacetylene Welding/Brazing Outfit w/ Plastic Stand, KC100P
Magnifying glass
Hover image to zoom

Centurion Oxyacetylene Welding/Brazing Outfit w/ Plastic Stand, KC100P

Brand:
Uniweld
SKU:
KC100P
Rating:
(0)
Q&A:
(0)
Centurion Oxyacetylene Welding/Brazing Outfit w/ Plastic Stand, KC100P
Magnifying glass
Hover image to zoom
$470.18 each
In Stock
In Stock
Get 17 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–

Uniweld's Basic Welding/Brazing Centurion Outfits are an economical, contractor-grade outfit with all the basic components for brazing and for welding. Easily portable for light to medium-duty jobs.


Features:

  • Single-stage Centurion series regulators with rubber protective gauge boots
  • Front valve welding handle with stainless steel ballpoint valve for accurate gas control
  • Two welding tip sizes for brazing up to 1" copper tubing and for welding up to 1/8" steel
  • Optional welding/brazing tips expand capabilities.

Specifications:

  • Welding Handle: 71
  • Welding/Brazing Tips: Type17-0 and Type17-2
  • Cap 'n Hook Tip: N/A
  • Micro 6000 Specialty Tips: N/A
  • Cutting Attachment: N/A
  • Cutting Tip: N/A
  • Oxygen Regulator: RO100
  • Acetylene Regulator: RMC100
  • Carrying Stand: 511
  • Tanks: Without Tanks

Specs

–
Fuel Type:

Oxy Acetylene

Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy