Shop Resideo Sale
Main product image of MaxEvac 7.2 CFM 2-Stage Sparkless A2L Vacuum Pump, MEVP7S
Magnifying glass
Hover image to zoom

MaxEvac 7.2 CFM 2-Stage Sparkless A2L Vacuum Pump, MEVP7S

Brand:
Uniweld
SKU:
MEVP7S
Rating:
(0)
Q&A:
(0)
MaxEvac 7.2 CFM 2-Stage Sparkless A2L Vacuum Pump, MEVP7S
Magnifying glass
Hover image to zoom
$693.52 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
7.2 CFM
Product Highlight: Stages
2

Description

–



Specifications:

  • Free Air Displacement: 7.2 CFM [203 L/min]
  • Number of Stages: 2-Stage Sparkless
  • Factory Micron Rating: 15
  • Intake Fittings: 1/4" Male Flare, 1/2", and (2) 3/8"
  • Motor: 3/4 HP
  • Voltage: 115V, 60Hz
  • Power Cord: 10 ft, U.S. Type B Plug
  • Oil Capacity: 16.907 oz [500 ml]
  • Dimensions (L × W × H): 13.2" × 5.125" × 10.56" [33.53 × 13.02 × 26.82 cm]
  • Net Weight: 22.76 lb [10.32 kg]
  • Color: Black

Specs

–
Air Flow Capacity (CFM):

7.2

Weight (lbs):

22.76 lbs

Product Type:

Vacuum Pump

Stages:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy