Apply to be a TradeMaster!
Main product image of Cap'n Hook 17-Flame Acetylene Brazing Tip (Up to 3" Tubing), MTF-17
Magnifying glass
Hover image to zoom

Cap'n Hook 17-Flame Acetylene Brazing Tip (Up to 3" Tubing), MTF-17

Brand:
Uniweld
SKU:
MTF-17
Rating:
(0)
Q&A:
(0)
Cap'n Hook 17-Flame Acetylene Brazing Tip (Up to 3" Tubing), MTF-17
Magnifying glass
Hover image to zoom
$103.20 each
In Stock
In Stock
Get 4 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–

Uniweld's Cap'n Hook Tip has a concentrated heat up to 5600F. The 40 flame angle flows onto copper tubing and away from sensitive areas, thus minimizing the chances of burning adjacent components. You get 100% wraparound for even heat distribution.


Specifcations:

  • Acetylene Consumption SCFH: 8-14
  • Oxygen Pressure (PSIG): 18
  • Acetylene/Fuel Pressure (PSIG): 12
  • Overall Length: 11"
  • Brazing Copper Tubing [up to]: 3"

Specs

–
Product Type:

Brazing Tip

Type:

Brazing

Fuel Type:

Oxy Acetylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy