Apply to be a TradeMaster!
Main product image of Cap'n Hook 9-Flame Acetylene Brazing Tip (Up to 2" Tubing), MTF-9
Magnifying glass
Hover image to zoom
Cap'n Hook 9-Flame Acetylene Brazing Tip (Up to 2" Tubing), MTF-9
Magnifying glass
Hover image to zoom
$86.50 each
In Stock
In Stock
Get 5 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–

Uniweld's Cap'n Hook Tip has a concentrated heat up to 5600F. The 40 flame angle flows onto copper tubing and away from sensitive areas, thus minimizing the chances of burning adjacent components. You get 100% wraparound for even heat distribution.


Specifications:

  • Acetylene Consumption SCFH: 5-9
  • Oxygen Pressure (PSIG):10
  • Acetylene/Fuel Pressure (PSIG): 7
  • Overall Length: 8-1/2"
  • Brazing Copper Tubing [up to]: 2"

Specs

–
Fuel Type:

Oxy Acetylene

Product Type:

Brazing Tip

Type:

Brazing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy