Apply to be a TradeMaster!
2-Valve Brass Manifold w/ 3-1/8" Gauges & 5' EZ-Turn Hoses (R410A/R22/R404A/R134A), QS8N5SMEZ

2-Valve Brass Manifold w/ 3-1/8" Gauges & 5' EZ-Turn Hoses (R410A/R22/R404A/R134A), QS8N5SMEZ

Brand:
Uniweld
SKU:
QS8N5SMEZ
Rating:
(0)
Q&A:
(0)
2-Valve Brass Manifold w/ 3-1/8" Gauges & 5' EZ-Turn Hoses (R410A/R22/R404A/R134A), QS8N5SMEZ
$154.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-22, R-134A, R-404A
Product Highlight: Length (Inches)
60" Length

Description

–

Specifications:

  • Gauge Size: 3-1/8" NPF
  • Metal: Brass
  • Description: 5 ft. EZ-Turn Anti-Blowback Hose Set
  • Refrigerant: R-410A/R-22/R-404A/R-134a

Specs

–
Refrigerant Type:

R-410A

R-22

R-134A

R-404A

Length (Inches):

60"

Product Type:

Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy