Shop Resideo Sale
Main product image of RHP Series Single Stage Nitrogen Purging/Test Regulator (0-400 PSIG), RHP400
Magnifying glass
Hover image to zoom

RHP Series Single Stage Nitrogen Purging/Test Regulator (0-400 PSIG), RHP400

Brand:
Uniweld
SKU:
RHP400
Rating:
(0)
Q&A:
(0)
RHP Series Single Stage Nitrogen Purging/Test Regulator (0-400 PSIG), RHP400
Magnifying glass
Hover image to zoom
$149.18 each
In Stock
In Stock
Get 25 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–

Features:

  • Piston actuated seat for durability
  • Easy-to-read 2" gauges with steel case construction with polycarbonate lens
  • Protective Rubber Gauge Boots
  • Porous metal inlet filter
  • Fine mesh filter screen between inlet and seat
  • T-handle for ease of pressure adjustment
  • For all your testing and evaluating needs
  • Purging and pressure testing regulator. Designed for HVAC/R Technicians.

Specifications:

  • CGA Inlet: Nitrogen 580
  • Outlet Connection: 1/4" Flare (M)
  • Delivery PSIG: 20-400
  • 2" Replacement Gauges: G8S; 600 PSIG7S; 4000 PSI

Specs

–
Stages:

1

Max Pressure (PSIG):

400

Product Type:

Pressure Regulator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy