Shop Resideo Sale
Main product image of RHP Series Single Stage Nitrogen Purging/Test Regulator (0-500 PSIG), RHP500
Magnifying glass
Hover image to zoom

RHP Series Single Stage Nitrogen Purging/Test Regulator (0-500 PSIG), RHP500

Brand:
Uniweld
SKU:
RHP500
Rating:
(0)
Q&A:
(0)
RHP Series Single Stage Nitrogen Purging/Test Regulator (0-500 PSIG), RHP500
Magnifying glass
Hover image to zoom
$167.80 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–

Note: Nitrogen Regulators can also be used for CO2 when using the F36 Adaptor.  **Different Pressure Scales & Inlet Connections Available Upon Request**


Regulators for use with Nitrogen or CO2 (with optional F36 adaptor) that have been specifically designed for purging and pressure testing. Large "T" handle with stainless steel pressure adjusting screw and bushing prevent galling.


Specifications:

  • Inlet Connection: CGA580
  • Outlet Connection: 1/4" Flare (M)
  • Gauge: Dual (2")
  • Gauge(s) Delivery: G8S: 600 PSI / G7S: 4000 PSI
  • Delivery PSIG: 0-500
  • Gas Type: Nitrogen, (CO2; with F36 Adaptor)
  • Category Group: Nitrogen Regulators

Specs

–
Stages:

1

Product Type:

Pressure Regulator

Max Pressure (PSIG):

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy