Note: Nitrogen Regulators can also be used for CO2 when using the F36 Adaptor. **Different Pressure Scales & Inlet Connections Available Upon Request**
Regulators for use with Nitrogen or CO2 (with optional F36 adaptor) that have been specifically designed for purging and pressure testing. Large "T" handle with stainless steel pressure adjusting screw and bushing prevent galling.
Specifications:
Inlet Connection: CGA580
Outlet Connection: 1/4" Flare (M)
Gauge: Dual (2")
Gauge(s) Delivery: G34SC: 1,000 PSI / G7S: 4,000 PSI
Delivery PSIG: 0-800
Gas Type: Nitrogen (CO2 with F36 Adapter)
Category Group: Nitrogen Regulators
| Stages: | 1 |
|---|---|
| Max Pressure (PSIG): | 800 |
| Product Type: | Pressure Regulator |