Shop Resideo Sale
RHT80 Series Two Stage Nitrogen Regulator (5-125 PSIG), RHT8015A-1

RHT80 Series Two Stage Nitrogen Regulator (5-125 PSIG), RHT8015A-1

Brand:
Uniweld
SKU:
RHT8015A-1
Rating:
(0)
Q&A:
(0)
RHT80 Series Two Stage Nitrogen Regulator (5-125 PSIG), RHT8015A-1
$216.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2

Description

–

Uniweld two stage regulators are used where steady delivery pressure is required over a range of decreasing cylinder inlet pressures. Delivery pressures will remain constant until pressure is nearly depleted.


**Different Pressure Scales & Inlet Connections Available Upon Request**


Features:

  • Machined brass body
  • Polished chrome bonnet
  • Easy to read 2" single scale gauges
  • 1 5/8" tri-layered reinforced neoprene diaphragm (1st stage)
  • 2" tri-layered reinforced neoprene diaphragm (2nd stage)
  • Heavy duty mechanical stem type seat and nozzle assembly
  • Delrin bushing for smooth flow adjustment
  • Porous metal inlet filter (except CO2 models)
  • Fine mesh filter screen between inlet and seat

Specifications:

  • CGA Inlet: Nitrogen 580
  • Outlet Connection: 1/4" Flare (M)
  • Delivery PSIG: 5-125
  • 2" Replacement Gauges: G4S: 200 PSI / G7S: 4,000 PSI

Specs

–
Product Type:

Pressure Regulator

Max Pressure (PSIG):

125

Stages:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy