Shop Resideo Sale
Main product image of Patriot Single Stage CGA-200 Acetylene Regulator (2-15 PSIG), RMC2
Magnifying glass
Hover image to zoom

Patriot Single Stage CGA-200 Acetylene Regulator (2-15 PSIG), RMC2

Brand:
Uniweld
SKU:
RMC2
Rating:
(0)
Q&A:
(0)
Patriot Single Stage CGA-200 Acetylene Regulator (2-15 PSIG), RMC2
Magnifying glass
Hover image to zoom
$129.94 each
In Stock
In Stock
Get 16 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–

Patriot Series:

Uniweld's Patriot Series Regulators feature protective rubber gauge boots, rear inlet service and various CGA cylinder connections. Specially compounded diaphragm and seat material provide accuracy and reliability.


Features:

  • CGA Inlet: 200
  • Outlet Connection: "A" LH
  • 1-1/2" Delivery/Contents: [G15D] 30/Contents [G19D]
  • Delivery PSI: 2-15
  • Series: Patriot

Specs

–
Stages:

1

Product Type:

Pressure Regulator

Max Pressure (PSIG):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy