Apply to be a TradeMaster!
Main product image of Type 17 Multi-Flame Rosebud Heating/Brazing Tip (Up to 2-5/8" Tubing), TYPE17-15
Magnifying glass
Hover image to zoom

Type 17 Multi-Flame Rosebud Heating/Brazing Tip (Up to 2-5/8" Tubing), TYPE17-15

Brand:
Uniweld
SKU:
TYPE17-15
Rating:
(0)
Q&A:
(0)
Type 17 Multi-Flame Rosebud Heating/Brazing Tip (Up to 2-5/8" Tubing), TYPE17-15
Magnifying glass
Hover image to zoom
$73.61 each
In Stock
In Stock
Get 6 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–

Uniweld's Rosebud heating tips are your best tip choice for brazing, soldering, straightening, and heating. These tips fit Uniweld's 71, WH250, WH550, and WH350 (Types 17 & 28 require F15 Adaptor when using this handle) welding handles.


Specifications:

  • Part Number: Type17-15
  • Overall Length: 7"
  • Acetylene Consumption: 15-30 SCFH
  • Oxygen Pressure: 10-20 PSIG
  • Acetylene Pressure: 8-12 PSIG
  • Brazing Copper Tubing Capacity: 1/8" to 2-5/8"

Specs

–
Fuel Type:

Oxy Acetylene

Product Type:

Brazing Tip

Type:

Brazing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy