Apply to be a TradeMaster!
Main product image of Type 17 Welding/Brazing Tip (3/16" Weld/1-1/2" Braze), TYPE17-3
Magnifying glass
Hover image to zoom

Type 17 Welding/Brazing Tip (3/16" Weld/1-1/2" Braze), TYPE17-3

Brand:
Uniweld
SKU:
TYPE17-3
Rating:
(0)
Q&A:
(0)
Type 17 Welding/Brazing Tip (3/16" Weld/1-1/2" Braze), TYPE17-3
Magnifying glass
Hover image to zoom
$37.79 each
In Stock
In Stock
Get 13 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–

Uniweld's TYPE17 Series Tips are designed for welding, brazing, heating, and soldering.


Specifications:

  • Elbow/Mixer Thread Spec: 1/4"-27 (M,F)
  • Weld Metal Thickness: 1/8"-3/16"
  • Oxygen PSIG: 7
  • Acetylene PSIG: 6
  • Acetylene SCFH: 18

Specs

–
Product Type:

Brazing Tip

Fuel Type:

Oxy Acetylene

Tip Size:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy