Shop Resideo Sale
Main product image of 5.5 CFM 2-Stage Vacuum Pump w/ 72" Cord, 1/4" & 3/8" Male Flare (110/220V-50/60Hz), U5VP2
Magnifying glass
Hover image to zoom

5.5 CFM 2-Stage Vacuum Pump w/ 72" Cord, 1/4" & 3/8" Male Flare (110/220V-50/60Hz), U5VP2

Brand:
Uniweld
SKU:
U5VP2
Rating:
(0)
Q&A:
(0)
5.5 CFM 2-Stage Vacuum Pump w/ 72" Cord, 1/4" & 3/8" Male Flare (110/220V-50/60Hz), U5VP2
Magnifying glass
Hover image to zoom
$300.44 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
5.5 CFM
Product Highlight: Stages
2

Description

–

U5VP2 Vacuum Pump:

The high-performance U5VP2 Vacuum Pump brings the latest in vacuum pump technology and has been designed to provide long term reliable service. The 5.5 CFM two stage vacuum pump is built for deep vacuum service on appliances, residential A/C and commercial refrigeration systems.


Uniweld's exclusive HUMM-VAC Pumps remove moisture and dehydrate a system quickly and efficiently. The all-metal, heavy duty chassis; powerful, quiet running dual voltage motor; lighter weight and ergonomically designed features make these pumps the #1 choice to go to work with you.


Specifications:

  • Free Air Displacement: 5.5 CFM [155 L/min]
  • Number of Stages: 2-Stage Rotary Vane
  • Factory Micron Rating: 15
  • Intake Fittings: 1/4" and 3/8" Male Flare
  • Motor: 1/2 HP
  • Voltage: 110/220V, 50/60Hz
  • Power Cord: 72" [1.83 m]
  • Oil Capacity: 11.1 oz [350 ml]
  • Dimensions (L × W × H): 12.5" × 4" × 9.5" [32.5 × 10 × 24 cm]
  • Net Weight: 20 lb [9.1 kg]
  • Shipping Weight: 22.2 lb [10.8 kg]
  • Color: Gray

Specs

–
Weight (lbs):

22.2 lbs

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

5.5

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy