Apply to be a TradeMaster!
Main product image of Tube Cutter Replacement Blade, for E6081501, spare part
Magnifying glass
Hover image to zoom

Tube Cutter Replacement Blade, for E6081501, spare part

SKU:
E6081545
Rating:
(0)
Q&A:
(0)
Tube Cutter Replacement Blade, for E6081501, spare part
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX
Product Highlight: Used With
E6081501
Product Highlight: Warranty
2 Year Warranty

Description

–
Ratchet-style Tubing Cutter cuts up to 1" PEX and PEX-AL-PEX. The Large Dimension Tube Cutter cuts 1" to 2" PEX and PEX-AL-PEX.

Specs

–
Application:

Up to 5/16” PEX

Up to 1/2” PEX

Up to 3/4” PEX

Up to 5/8” PEX

Up to 3/8” PEX

Up to 1” PEX

Material:

Metal

Tubing Compatibility:

PEX

PEX-AL-PEX

Used With:

E6081501

Type:

Replacement Blade

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy