Apply to be a TradeMaster!
Main product image of 5/8" AquaPEX White (300 ft. coil)
Magnifying glass
Hover image to zoom

5/8" AquaPEX White (300 ft. coil)

SKU:
F1060625
Rating:
(0)
Q&A:
(0)
5/8" AquaPEX White (300 ft. coil)
Magnifying glass
Hover image to zoom
$253.17 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
5/8"
1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"
Length (Feet): 
300'
Color: 
White

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
5/8"
Product Highlight: Color
White

Specs

–
Length (Feet):

300'

Size:

5/8"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy