Apply to be a TradeMaster!
Main product image of 1/2" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft
Magnifying glass
Hover image to zoom

1/2" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft

SKU:
F6150500
Rating:
(1)
Q&A:
(0)
1/2" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft
Magnifying glass
Hover image to zoom
$479.41 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
Insulation Thickness: 
1"

MANUALS (6)

Flow Rate Chart
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Type
Pre-Insulated
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Black
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil
Product Highlight: Material
PEX

Description

–
Pre-insulated Uponor AquaPEX® (ASHRAE 90.1-2013) features flexible PEX pipe encased in polyethylene-foam insulation to insulate potable-water lines and meet ASHRAE 90.1-2013 energy-code requirements. The product is approved for use in hot and cold domestic potable water systems, residential fire safety and hydronic heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the piping. The product is also approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.

Specs

–
Length (Feet):

100'

Color:

Black

Application:

Plumbing

Size:

1/2"

Insulation Thickness:

1"

Shape:

Coil

Material:

PEX

Tubing Type:

Pre-Insulated

Insulation Material:

Multi-layered Closed Cell Cross-linked Polyethylene Foam

Heat Loss:

6.3 BTU/hr/ft

R-Value:

7.5

Warranty:

25 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great idem for hot water recirculating systems.

Saves time and money
Rob P&E
Petaluma, CA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy