Apply to be a TradeMaster!
Main product image of 1" PEX-a Pipe Support
Magnifying glass
Hover image to zoom
1" PEX-a Pipe Support
Magnifying glass
Hover image to zoom
We no longer carry F7041000
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Length (Feet)
9' Length
Product Highlight: Size
1"
Product Highlight: Material
Galvanized Steel

Description

–
PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe. It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe. Use PEX-a Pipe Support in conjunction with un-insulated Uponor AquaPEX or Wirsbo hePEX PEX-a pipe in ASTM E84 plenum applications. The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation. PEX-a Pipe Support is offered in 9-foot lengths.

Specs

–
Length (Feet):

9'

Size:

1"

Product Type:

Pipe Support

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1" Pex pipe support

This product is a great way to support Pex piping if you can't fasten it any other way. This product is very easy to use, just pop it on to the bottom of the pipe, you can use tie wraps to hold it there, you can also use hangers at this point due to the bottom of the pipe is now ridged. You can still use pipe insulation as the support is thin and doesn't interfere with the installation of the insulation.
Mr fix it
Middlebury Vt.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?