Apply to be a TradeMaster!
Main product image of ProPEX Copper Straight Stub, 3" PEX x 3" Copper (Lead Free Brass)
Magnifying glass
Hover image to zoom

ProPEX Copper Straight Stub, 3" PEX x 3" Copper (Lead Free Brass)

SKU:
LF2963030
Rating:
(0)
Q&A:
(0)
ProPEX Copper Straight Stub, 3" PEX x 3" Copper (Lead Free Brass)
Magnifying glass
Hover image to zoom
$567.77 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Lead Free
Yes

Description

–
ProPEX Copper Straight Stub, 3" PEX LF Brass x 3" Copper

Specs

–
Size:

3"

Warranty:

10 Year

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy