Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Angle (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Angle (Lead Free Brass)

SKU:
LF4785025
Rating:
(3)
Q&A:
(0)
1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Angle (Lead Free Brass)
Magnifying glass
Hover image to zoom
$17.85 each
BOX UP & SAVE 13%
$154.80 box of 10
$15.48 each
In Stock
In Stock
Get 115 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene, Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASME A112.18.1 Standards Met
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
Yes

Description

–
Uponor ProPEX® LF Brass Ice Maker Valve connects 1/2" Uponor AquaPEX® tubing to 1/4" O.D. compression with quarter turn and shut-off capability.

Specs

–
Inlet Type:

PEX Expansion

Product Type:

Outlet Box Part

Type:

Angle

PEX Size:

1/2"

Compression Fitting Size:

1/4" O.D.

Standards Met:

ASME A112.18.1

Material:

Polystyrene

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

250°F

Max Pressure (PSI):

250

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPEX EP Plug
SKU: Q4350500
Uponor (Wirsbo)

Product Reviews

2.67 out of 3 reviews
50% would recommend this product
2.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Leaks in off position

After about a year or so the valve leaks when fully off. I wouldn't recommend this brand
Dan
Seattle, WA
8 months ago
Was this review helpful to you?

Not a good review…

I've used supply house for a whole house remodel. Most recently their services have less to be desired. I've had several orders where products were forgotten. I was refunded without any hassle. The issue is it lost me time even after the order was supposed to be onsite days before. Most of the orders were promised to be 2 day delivery but that isn't the case. I could go to the local big box store but when using a product like Pex A(Uponor) it is recommended to stay with one company to ensure you're using the same product for warranty purposes. All in all , Supply House is cutting corners and it's showing.
B-Mac
Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend to all

Great shut off valve for the ice-maker supply line
Cappy
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy