Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Straight (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Straight (Lead Free Brass)

SKU:
LF4786025
Rating:
(5)
Q&A:
(1)
1/2" x 1/4" ProPEX Brass Ice Maker Box Valve, Straight (Lead Free Brass)
Magnifying glass
Hover image to zoom
$22.88 each
BOX UP & SAVE 13%
$198.30 box of 10
$19.83 each
In Stock
In Stock
Get 15 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Polystyrene
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASME A112.18.1 Standards Met
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
Yes

Description

–
Uponor ProPEX® LF Brass Ice Maker Valve connects 1/2" Uponor AquaPEX® tubing to 1/4" O.D. compression with quarterturnand shut-off capability.

Specs

–
Inlet Type:

PEX Expansion

Product Type:

Outlet Box Part

Type:

Straight

PEX Size:

1/2"

Compression Fitting Size:

1/4" O.D.

Standards Met:

ASME A112.18.1

Material:

Brass

Polystyrene

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

250°F

Max Pressure (PSI):

250

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPEX EP Plug
SKU: Q4350500
Uponor (Wirsbo)

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Great service and quick to ship
Cody
Frederick md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I recently re-plumed my house and replaced a copper/brass clamp style fitting with this ProPex fitting. This fitting was an excellent easy replacement and was installed with-in minutes of starting! It's built well and should last for years with-out fail.
Clifford
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

This was the fastest and easiest ice maker line I ever installed.
Bob d plumber
Stony Point NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" pexpro x 1/4 pressure fitting

FYI, This product will not fit 1/2" pex tubing. The 1/2" is actually 5/8" and will not fit into standard 1/2" pex. I offered it as a trade-in on the correct valve but the local plumbing store had never seen or sold this size. Their 1/2" male fit perfectly. Apparently, Pexpro 1/2" tubing is 5/8".
Dan
Heathsville, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect valve

The valve was described exactly as listed on Supply House. The price was reasonable and delivery was prompt.
Stan the parttime plumber
East Haven, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Minus the 1/4" nut and compression ring, will the threaded 1/4" end of this valve seal properly when screwed directly to your [72" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread] hose. If not, how is the best way to connect the two? Regards, Jerrell

Asked by jnstrawn 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they would connect directly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy