Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/8" OD Compression Angle Stop Valve W/ PEX Stiffner (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/8" OD Compression Angle Stop Valve W/ PEX Stiffner (Lead Free Brass)

SKU:
LF5415038
Rating:
(0)
Q&A:
(0)
1/2" PEX x 3/8" OD Compression Angle Stop Valve W/ PEX Stiffner (Lead Free Brass)
Magnifying glass
Hover image to zoom
$15.50 each
In Stock
In Stock
Get 13 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Body Pattern
Angle

Description

–
For durable, reliable, consistent Uponor AquaPEX® plumbing installations, ensure your projects have the complete system solution with Uponor lead-free (LF) brass stop valves for point-of-use shutoff at the fixture. These high-quality valves offer superior design and materials for greater performance and longevity in domestic-water plumbing systems for both residential and commercial applications.

Features:
  • High-quality, chrome-plated, lead-free brass for extended service life
  • Quarter-turn ball valves for greater durability and reliability
  • Meets all residential and commercial codes, standards, and listings for installation confidence
  • Backed by a 5-year warranty for added peace of mind

Specs

–
Application:

Plumbing

Size:

1/2"

Max Pressure (PSI):

145

Material:

Brass

Standards Met:

ASTM F877

Tubing Compatibility:

PEX

Body Pattern:

Angle

Lead Free:

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy