Apply to be a TradeMaster!
Main product image of ProPEX Full-Port Angle Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
Magnifying glass
Hover image to zoom

ProPEX Full-Port Angle Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)

SKU:
LF5855038
Rating:
(2)
Q&A:
(0)
ProPEX Full-Port Angle Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
Magnifying glass
Hover image to zoom
$10.79 each
In Stock
In Stock
Get 132 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
For durable, reliable, consistent Uponor AquaPEX® plumbing installations, ensure your projects have the complete system solution with Uponor lead-free (LF) brass stop valves for point-of-use shutoff at the fixture. These high-quality valves offer superior design and materials for greater performance and longevity in domestic-water plumbing systems for both residential and commercial applications.

Features:
  • High-quality, chrome-plated, lead-free brass for extended service life
  • Quarter-turn ball valves for greater durability and reliability
  • Meets all residential and commercial codes, standards, and listings for installation confidence
  • Backed by a 5-year warranty for added peace of mind

Specs

–
Application:

Plumbing

Heating

Size:

1/2" x 3/8"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

ASTM F877

Max Pressure (PSI):

125

Lead Free:

Yes

Tubing Compatibility:

PEX

Body Pattern:

Angle

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great 1/4 turn Stop Valve

If you bought a home that was recently built there is the high probability you have the Accor push to fit stop valves with integrated supply lines. Not only are these valves cheap looking, but they severely limit your options if you wind up replacing a faucet that comes with integrated supply lines. This Uponor 1/4 Turn Angle Stop is well built with Lead Free Brass and operates smoothly. I could not wait to get rid of the Accor valves in my house and neither should you.
David
Orlando, FL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again, but request better packaging when ship

Valve are as advertised and work. When they arrived, the two valves were "loose" in the box and rattling against each other and other products sent. There were minor scratches on the valves, but useable. As these were for a family member, cosmetically OK, but for a "paying" customer, might have been an issue.
Joe the Plummer
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy