Apply to be a TradeMaster!
Main product image of ProPEX Full-Port Straight Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
Magnifying glass
Hover image to zoom

ProPEX Full-Port Straight Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)

SKU:
LF5865038
Rating:
(4)
Q&A:
(0)
ProPEX Full-Port Straight Stop Valve, 1/2" PEX x 3/8" OD Comp. (Lead Free Brass)
Magnifying glass
Hover image to zoom
$9.69 each
In Stock
In Stock
Get 145 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
For durable, reliable, consistent Uponor AquaPEX® plumbing installations, ensure your projects have the complete system solution with Uponor lead-free (LF) brass stop valves for point-of-use shutoff at the fixture. These high-quality valves offer superior design and materials for greater performance and longevity in domestic-water plumbing systems for both residential and commercial applications.

Features:
  • High-quality, chrome-plated, lead-free brass for extended service life
  • Quarter-turn ball valves for greater durability and reliability
  • Meets all residential and commercial codes, standards, and listings for installation confidence
  • Backed by a 5-year warranty for added peace of mind

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

ASTM F877

Max Pressure (PSI):

125

Lead Free:

Yes

Tubing Compatibility:

PEX

Body Pattern:

Straight

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
75% would recommend this product
4.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

one guy's full port isn't always another's

The valves are well made & compact. My beef is that the ball passageway diameter is smaller than even the stainless braid connections I'm using. Fine for maybe a toilet, but the push-fit SC brand valves I got here have a much larger port. Also, they ship in a bag with no protection for the expansion pex side.
Phanks
NY
2 years ago
Was this review helpful to you?

Great little valves

Very happy with these valves
KJM231
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

I needed parts for Pex A expansion. I wasn't able to find what I needed ay my normal places. Found them fairly easily at SupplyHouse. Good price. Shipped in time.
CB
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Easy to work with, priced right & excellent quality products.
SaggyDog
Tulsa, Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy