| Size: | 1/2" x 7/8" |
|---|---|
| Material: | Engineered Plastic |
| Warranty: | 25 Year (Limited) 5 Year |
| Application: | Plumbing Heating |
| Max Pressure (PSI): | 200 |
| Thread Type: | Female |
| Standards Met: | ASTM F877 ASTM F1960 NSF |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Thread Size: | 7/8" |
Be the first to write a review.
No, this fitting only works with the expansion tool.