Apply to be a TradeMaster!
Main product image of 1" TotalFit Plug
Magnifying glass
Hover image to zoom

1" TotalFit Plug

SKU:
TF4351000
Rating:
(0)
Q&A:
(0)
1" TotalFit Plug
Magnifying glass
Hover image to zoom
$14.52 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Polymer
Product Highlight: Tubing Compatibility
CPVC, Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
1" TotalFit Plug

With more than 40 years of reliable service, Uponor is the trusted provider of piping solutions for homes nationwide. Now, service contractors have TotalFit — a professional-grade engineered polymer (EP) push-to-connect option that provides greater value for residential projects with the same versatility and speed as brass push-to-connect fittings.

Features
  • Works with any PEX, PE-RT, CPVC, and copper piping material
  • Reduces transition fittings inventory by up to 60%
  • Saves up to 30% compared to brass push-to-connect fittings
  • Ideal for tight spaces where tools can’t fit
  • Meets IPC, UPC, and IRC building codes
  • Confidently backed by a 25-year limited warranty

Specs

–
Product Type:

Plug

Application:

Plumbing

Heating

Size:

1"

Material:

Polymer

Warranty:

25 Year (Limited)

Tubing Compatibility:

CPVC

Copper

PEX

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy