Apply to be a TradeMaster!
Main product image of 2" ServicePEX Blue w/ Blue Print PEX-a Tubing for Water Service (100 ft. coil)
Magnifying glass
Hover image to zoom

2" ServicePEX Blue w/ Blue Print PEX-a Tubing for Water Service (100 ft. coil)

SKU:
WS5042000
Rating:
(0)
Q&A:
(0)
2" ServicePEX Blue w/ Blue Print PEX-a Tubing for Water Service (100 ft. coil)
Magnifying glass
Hover image to zoom
$1,377.29 each
In Stock
In Stock
Get 2 Thu, Oct 8
Size: 
2"
3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Type
PEX-a
Product Highlight: Inside Diameter
1.629" ID
Product Highlight: Outside Diameter
2.125" OD
Product Highlight: Length (Feet)
100' Length
Product Highlight: Standards Met
ASTM F877, NSF/ANSI/CAN 61, NSF/ANSI 14, ASTM F1960, ASTM F876, ASTM F2023, AWWA C906, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Uponor ServicePEX Blue is an Engel-method, PEX-a pipe designed for use in residential water service applications. The product is blue with a dark blue print string that displays branding and regulatory information. Uponor ServicePEX Blue is certified to the AWWA C904 Standard for water service, is tested for up to 12 months of UV resistance, holds a 200 psi and 73.4F (23C) rating, has the highest chlorine resistance rating of '5' per ASTM F2023, is approved for use with AWWA C800 fittings and valves, and is covered by a 25-year transferable limited warranty on pipe and ProPEX expansion fittings.

Specs

–
Standards Met:

ASTM F877

NSF/ANSI/CAN 61

NSF/ANSI 14

ASTM F1960

ASTM F876

ASTM F2023

AWWA C906

CSA B137.5

Length (Feet):

100'

Max Temp (F):

180°F

Size:

2"

Inside Diameter:

1.629"

Outside Diameter:

2.125"

Material:

PEX

Tubing Type:

PEX-a

Shape:

Coil

Max Pressure (PSI):

200

Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy