Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve 2.5" WC (24V), 14631307
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve 2.5" WC (24V), 14631307

SKU:
14631307
Rating:
(1)
Q&A:
(0)
1/2" Natural Gas Valve 2.5" WC (24V), 14631307
Magnifying glass
Hover image to zoom
$136.46 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
1/2" Natural Gas Valve 2.5" WC (24V)

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Size:

1/2"

Water Column ("WC):

2.5"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The exact part

There are several possible choices for this part, these guys have the right one.
Chris
Cape cod
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy