Apply to be a TradeMaster!
Main product image of 30" Thermocouple for Dunkirk PVWB Series, 14662039
Magnifying glass
Hover image to zoom

30" Thermocouple for Dunkirk PVWB Series, 14662039

SKU:
14662039
Rating:
(2)
Q&A:
(0)
30" Thermocouple for Dunkirk PVWB Series, 14662039
Magnifying glass
Hover image to zoom
$19.45 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length
Product Highlight: Used With
PVWB Series

Description

–
30" Thermocouple for Dunkirk PVWB Series

Specs

–
Product Type:

Boiler Part

Thermocouple

Length (Inches):

30"

Used With:

PVWB Series
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly the right thermocouple for my older Williams furnace

I had to do a lot of looking around for this thermocouple...it's not common. However, there was enough information available from SupplyHouse.com to allow me to make my purchase decision. Local furnace repair services wanted to throw in generic devices that had no specs at all. My order was processed and shipped quickly. Pandemic effects no doubt slowed the delivery down some, but SupplyHouse got their part job done very well. The device looks and works EXACTLY like the old one. I can't think of a better all-around online purchase experience I've ever had.
Wiley
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dunkirk are longest lasting thermocouples!

Three enerjet and two Crown Aruba boilers all came with this stock 19,16,15,10,10 years.I confirmed l write years of replacement and keep orig. thermo.They are all standing pilots so 19 to10 years is amazing.19 years for 1 enerjet the 2 ten years were for Crown Aruba. They all have Honeywell gas valves.
HonestAbe
East Newark NJ
7 years ago
Was this review helpful to you?