Apply to be a TradeMaster!
Main product image of Draft Inducer Assembly, 120V, DC00402
Magnifying glass
Hover image to zoom

Draft Inducer Assembly, 120V, DC00402

SKU:
DC00402
Rating:
(11)
Q&A:
(0)
Draft Inducer Assembly, 120V, DC00402
Magnifying glass
Hover image to zoom
$309.31 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Draft Inducer Assembly, 120V

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

My Good Timing Backed Up By Reliable Delivery

My draft inducer blower had been making more and more noise, so before I went on a business trip, I ordered a new one from Supply House. When I returned home 2 days later at midnight, my wife asked why the house was so cold. Sure enough, the inducer blower had failed earlier that day. Fortunately, the new one from Supply House had been delivered on time as promised, so I installed it in about 30 minutes in the middle of the night and my house has been warm ever since.
VS

Most Liked Negative Review

Got the product with slightly bent fan wheel.

Got the product with bent squirrel cage wheel. It caused vibrations, noise and would eventually damage to the bearings. Product came without hard box. It was packed in just plastic bag even without any bubble wrap. So damage was caused by pure packaging by manufacturer. So I took chances to correct. I would send it back, but time was important. I was able to straighten it and installed successfully. Supplyhouse packed it well, but damage was done probably before that
Showing 1-10 of 11 reviews

solve my problem.

its a vent fan. Its works great. I could not be more pleased.
Stan
p.a.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit zero issues.

As said direct fit to OEM. No issues. Retired technician
Cravenfun
Old Forge NY
1 years ago
Was this review helpful to you?

I would buy this product again

Was very happy with this company
Dodie
Royal oak, mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+++

Good price, fast shipping
John
Van Etten, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the product with slightly bent fan wheel.

Got the product with bent squirrel cage wheel. It caused vibrations, noise and would eventually damage to the bearings. Product came without hard box. It was packed in just plastic bag even without any bubble wrap. So damage was caused by pure packaging by manufacturer. So I took chances to correct. I would send it back, but time was important. I was able to straighten it and installed successfully. Supplyhouse packed it well, but damage was done probably before that
Vlad
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great and for a good price
Bernie
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Good Timing Backed Up By Reliable Delivery

My draft inducer blower had been making more and more noise, so before I went on a business trip, I ordered a new one from Supply House. When I returned home 2 days later at midnight, my wife asked why the house was so cold. Sure enough, the inducer blower had failed earlier that day. Fortunately, the new one from Supply House had been delivered on time as promised, so I installed it in about 30 minutes in the middle of the night and my house has been warm ever since.
Rich
Syracuse, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Utica dv blower

In stock and was delivered the next day. Customers nice and warm again.
John the Plumber
Caldwell NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the part I needed

Prompt delivery, and cheaper than other sites. Will definitely buy from these guys again. Thanks
Jim
Prospect, pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The first one I got, the fan was out of balance. I called, explained what the problem was, they sent out a new one along with a pre addressed label to ship the defective one back. I installed the new one and it works great.
River guy
NNY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy