Apply to be a TradeMaster!
Main product image of Oneida CO-90 64,000 BTU Output High Efficiency Combi Modulating Condensing Gas Boiler
Magnifying glass
Hover image to zoom

Oneida CO-90 64,000 BTU Output High Efficiency Combi Modulating Condensing Gas Boiler

SKU:
ECO109003600110
Rating:
(0)
Q&A:
(0)
Oneida CO-90 64,000 BTU Output High Efficiency Combi Modulating Condensing Gas Boiler
Magnifying glass
Hover image to zoom
$2,731.70 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
64000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Wall
Product Highlight: BTU Input
90000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates: 

This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Please see the link below for information about local rebate programs that may apply to you. Utica-Dunkirk Rebate Center

Note: Product Title reflects this boiler's IBR Net Output Rating

The high efficiency Oneida Boiler Series is designed for optimal performance to reduce energy use and provide years of reliable operation.  The combi boilers also provide domestic hot water along with central heating in one appliance removing the need for a separate hot water heater.

Features:

  • Next Generation Enhanced Stainless Steel Water-Tube Heat Exchanger
  • Full Residential Range from 80 to 200 MBH Inputs
  • High Efficiency @ 95.2% AFUE with up to 10:1 Turndown
  • Energy Star Certified
  • Intuitive Control for Easy Use and Setup
  • Display can be set to 1 out of 18 different languages
  • Built in cascade control for up to 16 boilers
  • Easy Installation and Service
  • 3 Combi Models Offer Domestic Hot Water up to 5.1 gpm
  • Twin Pipe Venting with included 3-in-1 Adjustable Boiler Vent Connector For Different Vent Materials
  • PVC, CPVC, Polypropylene, and Stainless-Steel Venting
  • Advanced Safety Features for Peace-of-Mind
  • Compact Wall Hung Design under 101 lbs.
  • Natural Gas or easily converted to propane (LP)
    • 10 Year Heat Exchanger Limited Warranty (Residential)
    • 5 Year Parts Limited Warranty

Specs

–
Fuel Type:

Propane

Natural Gas

Features:

High Efficiency

Condensing

Wall Mounted

BTU Output:

64000

Product Type:

Boiler

Energy Star Rated:

Yes

DOE Rating:

74000

Efficiency:

95.2%

Mount:

Wall

Flow Rate at 70F Temp Rise (GPM):

2.5

BTU Input:

90000

Warranty:

10 Year (Heat Exchanger)/ 5 Year (Parts)

IBR Rating:

64000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy