Shop Resideo Sale
Main product image of MAC-205 133,000 BTU Output High Efficiency Wall Mount Combination Boiler w/ Pump (NG/LP)
Magnifying glass
Hover image to zoom

MAC-205 133,000 BTU Output High Efficiency Wall Mount Combination Boiler w/ Pump (NG/LP)

SKU:
MAC120503640110
Rating:
(1)
Q&A:
(0)
MAC-205 133,000 BTU Output High Efficiency Wall Mount Combination Boiler w/ Pump (NG/LP)
Magnifying glass
Hover image to zoom
$3,650.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: BTU Input
205000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Please see the link below for information about local rebate programs that may apply to you. Utica-Dunkirk Rebate Center

The MAC-205 Combi Boiler Model is an extension of the current MAC(F)/MAH(F) product line, featuring our proprietary artificial intelligence (AI) Control Technology and completes the size range for Residential Combi applications. This new model size features the same dependable electronic components and commissioning process. Contractors will appreciate the familiar easy service and labor-saving installation features.

Features:
  • AI control automatically modulates the gas input reducing energy use and utility costs
  • Adjusts for LP or Natural Gas - NO Field Conversion Kits Required
  • Primary/Secondary LABOR SAVER Manifold Included
  • Heat exchanger preheat function to ensure immediate hot water at the set temperature
  • Built in load matching Pump contributes to savings in electrical usage
  • When in Domestic Hot Water (DHW) mode, the MAC-150 will fire at 153 MBH max and provide 3.5 GPM of domestic hot water at a 70° F temperature rise
  • Rated at 125 MBH for Central Heating (CH) mode
  • Warranty Coverage
    • FREE 2-Year Parts & Labor Limited Warranty (unit must be registered within 60 days from the date of original installation)
    • 10 Year Limited Heat Exchanger Warranty

Specs

–
Product Type:

Boiler

Fuel Type:

Natural Gas

Propane

Flow Rate at 70F Temp Rise (GPM):

3.5

Efficiency:

95%

BTU Input:

205000

DOE Rating:

153000

IBR Rating:

133000

Features:

High Efficiency

Wall Mounted

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

While I have not used this boiler very long, it came highly recommended from my installer. I would like to say that I recommend supply house as a company. Not only do they have an excellent website, their people that take calls are very helpful and prompt with questions. I would use this company again and tell others about it as well!
Nate
Northern Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy