Apply to be a TradeMaster!
Main product image of Starfire SFH-3085W 90,000 BTU Output Oil Boiler w/ Taco Pump
Magnifying glass
Hover image to zoom

Starfire SFH-3085W 90,000 BTU Output Oil Boiler w/ Taco Pump

SKU:
SFH308530240510
Rating:
(1)
Q&A:
(2)
Starfire SFH-3085W 90,000 BTU Output Oil Boiler w/ Taco Pump
Magnifying glass
Hover image to zoom
$3,849.57 each
In Stock
In Stock
Get 2 Fri, Oct 30 - Tue, Nov 3

Lift Gate

–
This product weighs 534 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
20 Year (Limited) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
119000 BTUs
Product Highlight: Height (Inches)
35" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Starfire SFH Oil-Fired Water Boiler features a dependable cast iron heat exchanger and a HydroLevel High Limit and Circulator Relay Control with LWCO.

Exceptional Heat Exchanger Design:
Features a dependable cast iron heat exchanger with cast iron push nipple connections. The sections and push nipples expand at the same rate when heated. By using similar materials instead of less expensive gaskets or steel push nipples, the boiler maintains a water tight seal.

Hydrolevel Operating Control:
Features digital display and diagnostics
Adjusts the water temperature based on your heating system demand which further reduces your heating costs
Built-in low water cut-off (LWCO) to protect the boiler from potentially dangerous low water conditions

Features:
  • 5 Sizes are available: 119, 140, 175, 224, 259 MBH Input (CH)
  • 20 Year Non-prorated Limited Warranty (Residential)
  • Built by American Craftsmen Since 1928
Standard Equipment:
  • Boiler Control: Hydrolevel Fuel Smart Hydrostat Control - combination Low
  • Water Cut Off with boiler temperature reset and circulator control.
  • Heat Exchanger: Cast Iron Heat Exchanger with Cast Iron Push Nipples. Swing out burner door.
  • Combustion: Oil burner, target wall/liner.
  • Electrical: Wiring Harness, Burner Electrical Disconnect.
  • Other: Crated Boiler, Flush Jacket; Circulator 1-1/4”, Temperature Pressure Gauge, Safety Relief Valve, Drain Valve

Specs

–
Product Type:

Boiler

Fuel Type:

Oil

DOE Rating:

103000

Includes:

Pump

BTU Input:

119000

System Type:

Hydronic (Water)

Return Connection:

1-1/2"

Supply Connection:

2"

IBR Rating:

90000

Vent Type:

Atmospheric

Vent Size:

6"

Efficiency:

86%

Height (Inches):

35"

Warranty:

20 Year (Limited)

Width (Inches):

22"

Depth (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Upgraded from a previous Utica boiler and it's perfect.

Adjusts the heat based on outside temp (added a sensor for the outside air input) been online for three weeks and very comfortable. Quick to respond to hot water demand and was worth going up two sizes.
Don
Boston ma
11 months ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What type of pump comes with this boiler is it a Taco 007 circulator pump?

Asked by Mikey V, 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mikey, thanks for writing in. Yes, this boiler includes a Taco 007e high efficiency circulator pump.

Was this review helpful to you?

Q: is the burner furnished with this unit? if not, what burner do you need? I am replacing a 126,000 btu oil boiler with hw coil. thank you

Asked by John Mc 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. Yes, this boiler includes the oil burner.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy